The store will not work correctly when cookies are disabled.
-
MKV11D40
Pizzato Limit Switches, MK Series
MFG Item Number
MK V11D40
Product Description
Microswitch with roller lever
Specifications
Specifications
Actuator Type |
Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.6 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
Screw Terminals |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FA 4530-2SN
Product Description
Prewired position switch with
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
HCAA
Pizzato Miscellaneous
Product Description
Additional Hinge
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VFB501
Pizzato Limit Switches, VF Series
Product Description
Indoor use only position switch
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Housing Material |
Technopolymer |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FD1878
Pizzato Safety Switches
Product Description
Rope safety switch with reset for
Specifications
Specifications
Rope Span (2 switches) |
24 m |
Rope Span (1 switch) |
18 m |
LED Indication |
No |
E-STOP |
Yes |
Contact Type |
1NO/1NC |
Voltage |
500 VAC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR555
Pizzato Limit Switches, FR Series
Product Description
Limit switch with adjustable roller
Specifications
Specifications
Actuator Type |
Adjustable Roller Lever |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR992-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 992-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Connection Type |
M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
E2 CF11G2V1
Product Description
Double contact block, base fixing,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR515
Pizzato Limit Switches, FR Series
Product Description
Limit switch with roller piston
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator for FR-FX-FK-FW series
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved